Headrail, SS;Alum, Alum
- Mfr # 40-8450651
- Zoro # G909898996
product price:Â
$
41.99
/ea
Key Features
Includes
(2) packs Mounting Screws
Overall Height
65 in
Finish
Aluminum
Overall Width
3/4 in
Maximum Panel Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-8450651
- Zoro #
- G909898996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 65 in
- Overall Width
- 3/4 in
- Maximum Panel Thickness
- 3/4 in
- Overall Depth
- 65 in
- Width
- 3/4 in
- Height
- 65 in
- Depth
- 65 in
Details
- Item
- Headrail
- Includes
- (2) packs Mounting Screws
- Finish
- Aluminum
- Compatible Material
- Phenolic
- Compatible Manufacturer Part Number
- 40-8450651
- Material
- Aluminum, Stainless Steel
- Hardware Pieces Included
- (1) 65" x 1" Headrail, (1) Headrail Return, (2) Screw Packs #10x5/8 SS T-2
- Compatible Manufacturer Model Number
- 40-8450651
- Product Type
- Headrail
- Compatible with Manufacturer Model Number
- 40-8450651
- For Manufacturer Part Number
- 40-8450651
- Compatible with Mfr. Model Number
- 40-8450651
- Shell Material
- Aluminum, Stainless Steel
Description
Headrail, Compatible Manufacturer Part Number 40-8450651, Hardware Pieces Included (1) 65 In. x 1 In. Headrail, (1) Headrail Return, (2) Screw Packs #10x5/8 SS T-2, Includes (2) packs Mounting Screws, Material Aluminum, Stainless Steel, Maximum Panel Thickness 3/4 in, Overall Depth 65 in, Overall Height 65 in, Overall Width 3/4 in, Product Type Headrail, Finish Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.