Outswing Door Kit, Zinc
Mfr # 40-8512014
Zoro # G107714319
product price: $49.99
/eaKey Features
Includes
Outswing Keeper for PL Door (2) U Inserts (2) 1" Hinge Brkt (2) Hinge Pins (2) Nylon Cam (2) Nylon Pintle Chrome Slide Latch Bumper & Coat Hook (9) Bolt Steps (6) Screw Sets Chrome Slide Latch
Hardware Pieces Included
Bumper and Coat Hook, Chrome Slide Latch, Outswing Keeper, (2) 1 in Hinge Bracket, (2) Hinge Pins, (2) Nylon Cams, (2) Nylon Pintles, (2) U Inserts, (6) Screw Sets, (9) Bolt Steps
Material
Zinc
Product Type
OutSwing Door Kit
Compatible Material
Plastic Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-8512014
Zoro #
G107714319
UPC #
-
Country of Origin
United States
Details
Item
Outswing Door Kit
Includes
Outswing Keeper for PL Door (2) U Inserts (2) 1" Hinge Brkt (2) Hinge Pins (2) Nylon Cam (2) Nylon Pintle Chrome Slide Latch Bumper & Coat Hook (9) Bolt Steps (6) Screw Sets Chrome Slide Latch
Hardware Pieces Included
Bumper and Coat Hook, Chrome Slide Latch, Outswing Keeper, (2) 1 in Hinge Bracket, (2) Hinge Pins, (2) Nylon Cams, (2) Nylon Pintles, (2) U Inserts, (6) Screw Sets, (9) Bolt Steps
Material
Zinc
Product Type
OutSwing Door Kit
Compatible Material
Plastic Laminate
Description
Outswing Door Kit, Hardware Pieces Included Bumper and Coat Hook, Chrome Slide Latch, Outswing Keeper, (2) 1 in Hinge Bracket, (2) Hinge Pins, (2) Nylon Cams, (2) Nylon Pintles, (2) U Inserts, (6) Screw Sets, (9) Bolt Steps, Includes Outswing Keeper for PL Door (2) U Inserts (2) 1 In. Hinge Brkt (2) Hinge Pins (2) Nylon Cam (2) Nylon Pintle Chrome Slide Latch Bumper & Coat Hook (9) Bolt Steps (6) Screw Sets Chrome Slide Latch, Material Zinc, Product Type Out Swing Door Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.