This item is Discontinued.

No Product Image Available

This item is Discontinued.

Asi Global Partitions

Partition Column, Almond, 7 in W (Discontinued)

Mfr # 40-98870795-4000
Zoro # G6314822
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-98870795-4000
Zoro #
G6314822
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
70 in
Depth
3/4"
Thickness
3/4 in
Overall Height
70 in
Overall Width
7 in

Details

Item
Partition Column
Type
Pilaster
Material of Construction
Phenolic
Partition Color Family
Beiges
Color
Almond
Includes
Mounting Hardware, Trim Shoe
Bathroom Partition Grouping
Bathroom Partition Components
Fastener Type
Vandal Resistant
Mounting Type
Floor Anchored
Bathroom Partition Material
Phenolic
Bathroom Partition Type
Pilaster
Includes Mounting Hardware
Yes
Inner Core
Resin Impregnated Kraft Paper
Finish
Matte
Product Type
Bathroom Partition Components
Hardware Pieces Included
7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx
Resistance Properties
Vandal Resistant
Inner Core Type
Resin Impregnated Kraft Paper
Material
Phenolic
Component Type
Pilaster

Description

Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Almond, Hardware Pieces Included 7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored, Finish Matte, Inner Core Type Resin Impregnated Kraft Paper, Product Type Bathroom Partition Components

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.