Partition Column, Black, 18 in W
Mfr # 40-98871855-2000
Zoro # G507713790
product price: $389.99
/eaKey Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Includes Mounting Hardware
Yes
Thickness
3/4 in
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-98871855-2000
Zoro #
G507713790
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4 in
Overall Width
18 in
Overall Height
81 1/4 in
Details
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Color
Black
Material
Phenolic
Component Type
Pilaster
Resistance Properties
Vandal Resistant
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 81 1/4 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.