Partition Column, Black, 22 in W
Mfr # 40-98872255-2000
Zoro # G507714247
product price: $444.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Color
Black
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-98872255-2000
Zoro #
G507714247
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/4 in
Overall Height
81 1/4 in
Overall Width
22 in
Details
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Color
Black
Includes Mounting Hardware
Yes
Material
Phenolic
Component Type
Pilaster
Resistance Properties
Vandal Resistant
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 22 in, Overall Height 81 1/4 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.