Partition Column, Dark Khaki, 10 in W
Mfr # 40-91371063-09
Zoro # G507714070
product price: $122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Finish
Smooth Semi Gloss
Includes
Mounting Hardware, Trim Shoe
Color
Dark Khaki
Thickness
1 1/4 in
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-91371063-09
Zoro #
G507714070
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 1/4 in
Overall Height
83 1/2 in
Overall Width
10 in
Details
Finish
Smooth Semi Gloss
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Color
Dark Khaki
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Material
Baked Enamel Steel
Resistance Properties
Vandal Resistant
Component Type
Pilaster
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 10 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Dark Khaki, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.