Zoro Homepage

Partition Column, Gray, 10 in W

  • Mfr # 65-M0871053-9200

  • Zoro # G407713883


product price: $183.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Pebble
Includes
Floor Mounting Kit, Trim Shoe
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-M0871053-9200
Zoro #
G407713883
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
10 in
Overall Height
82 in

Details

Finish
Pebble
Includes
Floor Mounting Kit, Trim Shoe
Item
Partition Column
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Color
Gray
Material
Solid Plastic Polymer
Component Type
Pilaster
Resistance Properties
Theft Resistant

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 10 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Includes Floor Mounting Kit, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.