Partition Column, Gray, 3 in W
Mfr # 40-M1370363-25
Zoro # G407713784
product price: $76.99
/eaKey Features
Finish
Powder Coated
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Color
Gray
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-M1370363-25
Zoro #
G407713784
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 1/4 in
Overall Height
82 in
Overall Width
3 in
Details
Finish
Powder Coated
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Color
Gray
Includes Mounting Hardware
Yes
Material
Baked Enamel Steel
Resistance Properties
Theft Resistant
Component Type
Pilaster
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 3 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.