Zoro Homepage

Partition Column, Gray, 4 in W

  • Mfr # 40-M1370463-25

  • Zoro # G607713836


product price: $83.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Finish
Powder Coated
Includes
Mounting Hardware, Trim Shoe
Thickness
1 1/4 in
Mounting Type
Floor Anchored and Overhead Braced
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-M1370463-25
Zoro #
G607713836
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Overall Height
82 in
Overall Width
4 in

Details

Finish
Powder Coated
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Color
Gray
Includes Mounting Hardware
Yes
Resistance Properties
Theft Resistant
Component Type
Pilaster
Material
Baked Enamel Steel

Description

Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 4 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.