Zoro Homepage

Partition Column, Gray, 8 in W

  • Mfr # 65-M0870853-9200

  • Zoro # G507713820


product price: $158.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Color
Gray
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-M0870853-9200
Zoro #
G507713820
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
8 in
Overall Height
82 in

Details

Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Color
Gray
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Resistance Properties
Theft Resistant
Material
Solid Plastic Polymer
Component Type
Pilaster

Description

Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 8 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.