Zoro Homepage

Partition Column, Khaki, 4 in W

  • Mfr # 40-91370463-15

  • Zoro # G607713997


product price: $83.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Finish
Smooth Semi Gloss
Includes
Mounting Hardware, Trim Shoe
Includes Mounting Hardware
Yes
Color
Khaki
Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-91370463-15
Zoro #
G607713997
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Overall Width
4 in
Overall Height
83 1/2 in

Details

Finish
Smooth Semi Gloss
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Includes Mounting Hardware
Yes
Color
Khaki
Mounting Type
Floor Anchored and Overhead Braced
Component Type
Pilaster
Resistance Properties
Vandal Resistant
Material
Baked Enamel Steel

Description

Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 4 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Khaki, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.