Partition Column, Sand, 18 in W
Mfr # 40-97871805-4010
Zoro # G016146041
product price: $218.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-97871805-4010
Zoro #
G016146041
UPC #
-
Country of Origin
United States
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 18 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sand, Hardware Pieces Included 18 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte, Inner Core Type Particle Board, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.