Zoro Homepage

Partition Column, Sand, 7 in W

  • Mfr # 40-97770795-4010

  • Zoro # G007714051


product price: $117.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Color
Sand
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-97770795-4010
Zoro #
G007714051
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
7 in
Overall Height
68 5/8 in

Details

Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Color
Sand
Includes Mounting Hardware
Yes
Component Type
Pilaster
Material
Plastic Laminate
Resistance Properties
Vandal Resistant

Description

Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 7 in, Overall Height 68 5/8 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.