Zoro Homepage

Partition Column, Silver, 10 in W

  • Mfr # 40-92671063

  • Zoro # G507714261


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Includes
Mounting Hardware, Trim Shoe
Thickness
1 1/4 in
Includes Mounting Hardware
Yes
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-92671063
Zoro #
G507714261
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/4 in
Overall Width
10 in
Overall Height
83 1/2 in

Details

Finish
Satin
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Includes Mounting Hardware
Yes
Color
Silver
Mounting Type
Floor Anchored and Overhead Braced
Resistance Properties
Theft Resistant
Material
Stainless Steel
Component Type
Pilaster

Description

Partition Column, Component Type Pilaster, Material Stainless Steel, Overall Width 10 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.