Partition Column, Silver, 4 in W
Mfr # 40-92670463
Zoro # G507713905
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Includes
Mounting Hardware, Trim Shoe
Thickness
1 1/4 in
Includes Mounting Hardware
Yes
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-92670463
Zoro #
G507713905
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 1/4 in
Overall Width
4 in
Overall Height
83 1/2 in
Details
Finish
Satin
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Includes Mounting Hardware
Yes
Color
Silver
Mounting Type
Floor Anchored and Overhead Braced
Component Type
Pilaster
Material
Stainless Steel
Resistance Properties
Theft Resistant
Description
Partition Column, Component Type Pilaster, Material Stainless Steel, Overall Width 4 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.