Zoro Homepage

Partition Column, Silver Gray, 24 in W

  • Mfr # 40-98872455-3000

  • Zoro # G807714275


product price: $440.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-98872455-3000
Zoro #
G807714275
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/4 in
Overall Height
81 1/4 in
Overall Width
24 in

Details

Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Color
Silver Gray
Material
Phenolic
Component Type
Pilaster
Resistance Properties
Vandal Resistant

Description

Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 24 in, Overall Height 81 1/4 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Silver Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.