Shop ASI GLOBAL PARTITIONS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PartitionColumn, FolkstoneCelesta, 4inW
Mfr # 40-98870455-3300
Zoro # G607713959
product price:Â
$
141.99
/ea
Key Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Mounting Type
Floor Anchored and Overhead Braced
Thickness
3/4 in
Color
Folkstone Celesta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-98870455-3300
- Zoro #
- G607713959
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3/4 in
- Overall Width
- 4 in
- Overall Height
- 81 1/4 in
- Width
- 4 in
- Height
- 81 1/4 in
Details
- Finish
- Matte
- Includes
- Mounting Hardware, Trim Shoe
- Item
- Partition Column
- Mounting Type
- Floor Anchored and Overhead Braced
- Color
- Folkstone Celesta
- Includes Mounting Hardware
- Yes
- Resistance Properties
- Vandal-Resistant
- Component Type
- Pilaster
- Material
- Phenolic
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 4 in, Overall Height 81 1/4 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Gas Heater Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.