Shop ASI GLOBAL PARTITIONS
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PartitionColumn, GraphiteGrafix, 24inW
Mfr # 40-98872455-3020
Zoro # G907714106
product price:Â
$
486.99
/ea
Key Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Color
Graphite Grafix
Thickness
3/4 in
Mounting Type
Floor Anchored and Overhead Braced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-98872455-3020
- Zoro #
- G907714106
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Includes
- Mounting Hardware, Trim Shoe
- Item
- Partition Column
- Color
- Graphite Grafix
- Mounting Type
- Floor Anchored and Overhead Braced
- Includes Mounting Hardware
- Yes
- Material
- Phenolic
- Component Type
- Pilaster
- Resistance Properties
- Vandal-Resistant
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 24 in, Overall Height 81 1/4 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte