PartitionPilaster, NeutralGlace, 18inW
- Mfr # 40-98871855-1130
- Zoro # G907713840
product price:Â
$
389.99
/ea
Key Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Color
Neutral Glace
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-98871855-1130
- Zoro #
- G907713840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3/4 in
- Overall Width
- 18 in
- Overall Height
- 81 1/4 in
- Width
- 18 in
- Height
- 81 1/4 in
Details
- Finish
- Matte
- Includes
- Mounting Hardware, Trim Shoe
- Item
- Partition Pilaster
- Color
- Neutral Glace
- Includes Mounting Hardware
- Yes
- Mounting Type
- Floor Anchored and Overhead Braced
- Resistance Properties
- Vandal-Resistant
- Component Type
- Pilaster
- Material
- Phenolic
- Shell Material
- Phenolic
- Wire Color
- Neutral Glace
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 81 1/4 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Neutral Glace, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.