Zoro Homepage

Plastic Laminate Door, 36" W, 58" H

  • Mfr # 40-7783560-4010

  • Zoro # G110919787


product price: $247.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Sand
Thickness
1 in
Finish
Matte
Includes Mounting Hardware
No
Compatible Manufacturer Part Number
40-8512314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-7783560-4010
Zoro #
G110919787
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
58 in
Overall Depth
1 in
Overall Width
36 in

Details

Item
Plastic Laminate Door
Color
Sand
Finish
Matte
Includes Mounting Hardware
No
Compatible Manufacturer Part Number
40-8512314
Inner Core Type
Particle Board
ADA Compliant
Yes
Component Type
Panel
Material
Plastic Laminate
Door Swing
Out Swing

Description

Plastic Laminate Door, Component Type Panel, Material Plastic Laminate, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sand, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Mounting Type Not Applicable, Compatible Grainger Part Number 800U67, Compatible Manufacturer Part Number 40-8512314, Finish Matte, Inner Core Type Particle Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.