PrivacyPartitionDoor, Charcoal, 26inW

  • Mfr # 40-7132560-1NS-23
  • Zoro # G307714034
product price: 
$
193.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Height
58 in
Width
26 in
Finish
Smooth Semi Gloss
Thickness
1 in
Includes Mounting Hardware
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40-7132560-1NS-23
Zoro #
G307714034
UPC #
-
Country of Origin
United States

Dimensions

Height
58 in
Width
26 in
Thickness
1 in
Overall Height
58 in
Overall Width
26 in

Details

Finish
Smooth Semi Gloss
Item
Privacy Partition Door
Includes Mounting Hardware
No
Color
Charcoal
Mounting Type
Floor Anchored and Overhead Braced
Resistance Properties
Corrosion-Resistant, Impact-Resistant, Vandal-Resistant
Door Swing
Left Hand In/Right Hand Out
Material
Steel
Component Type
Integrated Privacy Door
Compatible Manufacturer Part Number
40-8513513
ADA Compliant
Not ADA Compliant
Compatible Manufacturer Model Number
40-8513513
Includes Privacy Gap Cover
Privacy Gap Cover Included
Product Type
Bathroom Partition Components
Compatible with Manufacturer Model Number
40-8513513
For Manufacturer Part Number
40-8513513
Compatible with Mfr. Model Number
40-8513513
Shell Material
Steel
Wire Color
Charcoal

Description

Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Charcoal, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68

Ratings & reviews