PrivacyPartitionDoor, RoyalBlue, 26inW
- Mfr # 40-7132560-1NS-35
- Zoro # G507713974
product price:Â
$
193.99
/ea
Key Features
Height
58 in
Width
26 in
Finish
Smooth Semi Gloss
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-7132560-1NS-35
- Zoro #
- G507713974
- UPC #
- -
- Country of Origin
- United States
- Finish
- Smooth Semi Gloss
- Item
- Privacy Partition Door
- Mounting Type
- Floor Anchored and Overhead Braced
- Color
- Royal Blue
- Includes Mounting Hardware
- No
- Component Type
- Integrated Privacy Door
- Material
- Steel
- Door Swing
- Left Hand In/Right Hand Out
- Resistance Properties
- Corrosion-Resistant, Impact-Resistant, Vandal-Resistant
- ADA Compliant
- Not ADA Compliant
- Compatible Manufacturer Part Number
- 40-8513513
- Product Type
- Bathroom Partition Components
- Includes Privacy Gap Cover
- Privacy Gap Cover Included
- Compatible Manufacturer Model Number
- 40-8513513
- Compatible with Manufacturer Model Number
- 40-8513513
- For Manufacturer Part Number
- 40-8513513
- Compatible with Mfr. Model Number
- 40-8513513
- Shell Material
- Steel
- Wire Color
- Royal Blue
- Traction Material
- Steel
Dimensions
- Height
- 58 in
- Width
- 26 in
- Thickness
- 1 in
- Overall Height
- 58 in
- Overall Width
- 26 in
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.