Toilet Part, 58in.H, 58in.W, Khaki

  • Mfr # 40-7135750-15

  • Zoro # G1991987


product price:  $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Khaki
Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-7135750-15
Zoro #
G1991987
UPC #
-
Country of Origin
United States

Dimensions

Width
58 in
Height
58 in
Thickness
1 in
Overall Height
58 in
Overall Width
58 in

Details

Item
Partition Panel
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Beiges
Color
Khaki
Includes
Panel
Bathroom Partition Grouping
Bathroom Partition Components
Inner Core
Honeycomb
Bathroom Partition Material
Baked Enamel Steel
Fastener Type
Vandal Resistant
Includes Mounting Hardware
No
Bathroom Partition Type
Panel
Mounting Type
Wall and Column Anchored
Finish
Smooth Semi Gloss
Component Type
Panel
Inner Core Type
Honeycomb
Material
Baked Enamel Steel
Resistance Properties
Vandal Resistant
Product Type
Bathroom Partition Components

Description

Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 58 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Khaki, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal-Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.