Shop ASI GLOBAL PARTITIONS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Toilet Part, 58in.H, 58in.W, Pepper Dust
- Mfr # 40-7135750-90
- Zoro # G1994638
product price:Â
$
222.99
/ea
Key Features
Type
Panel
Material of Construction
Baked Enamel Steel
Partition Color Family
Grays
Color
Pepper Dust
Width
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-7135750-90
- Zoro #
- G1994638
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Panel
- Type
- Panel
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Grays
- Color
- Pepper Dust
- Includes
- Panel
- Bathroom Partition Grouping
- Bathroom Partition Components
- Bathroom Partition Material
- Baked Enamel Steel
- Includes Mounting Hardware
- No
- Inner Core
- Honeycomb
- Finish
- Smooth Semi Gloss
- Mounting Type
- Wall and Column Anchored
- Fastener Type
- Vandal Resistant
- Bathroom Partition Type
- Panel
- Material
- Steel
- Inner Core Type
- Honeycomb
- Product Type
- Bathroom Partition Components
- Resistance Properties
- Vandal-Resistant
- Component Type
- Panel
- Shell Material
- Steel
- Wire Color
- Pepper Dust
- Traction Material
- Steel
Dimensions
- Width
- 58 in
- Height
- 58 in
- Thickness
- 1 in
- Overall Width
- 58 in
- Overall Height
- 58 in
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 58 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Pepper Dust, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.