Zoro Homepage

Urinal Screen, Ebony Granite, 18 in W

  • Mfr # 40-9881880-3020

  • Zoro # G507713844


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Color
Ebony Granite
Mounting Type
Wall Anchored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-9881880-3020
Zoro #
G507713844
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Overall Height
48 in
Overall Width
18 in

Details

Finish
Matte
Includes
Mounting Hardware
Item
Urinal Screen
Includes Mounting Hardware
Yes
Color
Ebony Granite
Mounting Type
Wall Anchored
Component Type
Urinal without Pilaster
Material
Phenolic
Resistance Properties
Vandal Resistant

Description

Urinal Screen, Component Type Urinal without Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 48 in, Thickness 1/2 in, Includes Mounting Hardware Yes, Color Ebony Granite, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.