Urinal Screen, Folkstone Celesta, 18inW
Mfr # 40-9881880-3300
Zoro # G907713871
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Includes
Mounting Hardware
Color
Folkstone Celesta
Thickness
1/2 in
Mounting Type
Wall Anchored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-9881880-3300
Zoro #
G907713871
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Overall Height
48 in
Overall Width
18 in
Details
Finish
Matte
Includes
Mounting Hardware
Item
Urinal Screen
Color
Folkstone Celesta
Mounting Type
Wall Anchored
Includes Mounting Hardware
Yes
Material
Phenolic
Resistance Properties
Vandal Resistant
Component Type
Urinal without Pilaster
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 48 in, Thickness 1/2 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.