Zoro Homepage

Urinal Screen, Polymer, Blue

  • Mfr # 40-90824802-9509

  • Zoro # G711208976


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Width
24 in
Includes Mounting Hardware
Yes
Material
Solid Plastic Polymer
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-90824802-9509
Zoro #
G711208976
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
48 in
Thickness
1 in

Details

Includes
Mounting Hardware
Item
Urinal Screen
Includes Mounting Hardware
Yes
Material
Solid Plastic Polymer
Color
Blue
Component Type
Urinal without Pilaster
Hardware Pieces Included
46 in AL Bracket, Stainless Steel Screw Set

Description

Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, ADA Compliant Not Applicable, Door Swing Not Applicable, Hardware Pieces Included 46 in AL Bracket, Stainless Steel Screw Set, Includes Mounting Hardware, Resistance Properties Not Applicable, Mounting Type Wall Anchored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.