Zamac Door Kit Use W/Polymer Partition
Mfr # 40-8571008
Zoro # G2690177
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Zamac
Width
5 1/2 in
Height
3 1/4 in
Thickness
3 1/4 in
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-8571008
Zoro #
G2690177
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
5 1/2 in
Height
3 1/4 in
Thickness
3 1/4 in
Overall Height
3 1/4 in
Overall Width
5 1/2 in
Details
Item
Outswing Door Kit
Material of Construction
Zamac
Includes
Fasteners
For Use With
Polymer Partition
Fastener Type
Theft Resistant
Used For
Polymer Door
Color/Finish
Bright
Finish
Bright
Product Type
ADA Outswing Door Kit
Hardware Pieces Included
Fasteners
Material
Zinc
Compatible Material
Solid Plastic Polymer
Description
Outswing Door Kit, Hardware Pieces Included Fasteners, Includes Fasteners, Material Zinc, Overall Height 3 1/4 in, Overall Width 5 1/2 in, Product Type ADA Out Swing Door Kit, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.