Zamac Mid Bracket Use W/Plastic Partition
Mfr # 40-8515020
Zoro # G3433254
product price: $16.15
/eaKey Features
Material of Construction
Zamac
Width
4 in
Height
3 1/2 in
Thickness
2 in
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-8515020
Zoro #
G3433254
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
4 in
Height
3 1/2 in
Thickness
2 in
Overall Height
3 1/2 in
Overall Width
4 in
Details
Item
Panel Bracket
Material of Construction
Zamac
Includes
Fasteners
For Use With
Plastic Laminate Partition
Fastener Type
Theft Resistant
Color/Finish
Bright
Used For
Plastic Laminate Mid Panel
Finish
Bright
Product Type
Mid Panel Bracket
Material
Zinc
Hardware Pieces Included
(12) #14 x 5/8 in Screws, (2) Zamac Two Ear Brackets, (2) Zamac U-Brackets, (4) #10 x 5/8 in Barrel Nuts, (4) #10-24 x 1 in Step Bolts, (4) #14 x 2-1/2 in Screws, (4) 14/16 x 1-1/2 in Plastic Shields
Hardware Product Type
Partition Bracket
Compatible Material
Plastic Laminate
Description
Panel Bracket, Hardware Pieces Included (12) #14 x 5/8 in Screws, (2) Zamac Two Ear Brackets, (2) Zamac U-Brackets, (4) #10 x 5/8 in Barrel Nuts, (4) #10-24 x 1 in Step Bolts, (4) #14 x 2-1/2 in Screws, (4) 14/16 x 1-1/2 in Plastic Shields, Includes Fasteners, Material Zinc, Overall Height 3 1/2 in, Overall Width 4 in, Product Type Mid Panel Bracket, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.