Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port

  • Mfr # AICD250-1

  • Zoro # G511376172


product price: $23.15
/ea

Key Features

Color
Black
Overall Length
4.13 in
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AICD250-1
Zoro #
G511376172
UPC #
813101029814
Country of Origin
China

Dimensions

Overall Length
4.13 in

Details

Item
Inline Splice Wire Connector
Color
Black
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

Insulated Inline Splice Connectors feature 2 ports with each port accepting 1 wire. The AICD250-1 insulated inline connector accepts 250 MCM to 6 AWG and is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The insulated in-line splice in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.