M12 To RJ45 Adapter, M12 To RJ45 Bulkhead Connector, Female M12 D Coded, Thru Panel 90Degree Adapter

  • Mfr # ASITPA-4512FD-RA

  • Zoro # G211376250


product price:  $15.39
/ea

Key Features

Height
1.5 in
Width
1.5 in
Color
Black
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASITPA-4512FD-RA
Zoro #
G211376250
UPC #
810009763901
Country of Origin
China

Dimensions

Height
1.5 in
Width
1.5 in
Length
3 in

Details

Item
M12 To RJ45 Adapter
Color
Black

Description

ASITPA-4512FD-RA is an M12 to RJ45 through panel adapter with a female D-coded M12 connector. This M12 to RJ45 bulkhead adapter is right-angled or 90 degrees and mounts through a 17 x 16 mm opening in the panel or enclosure. The RJ45 to M12 connector is shielded and provides IP67 protection. The RJ45 is shielded and the M12 connector is made of nickel-plated brass and the adapter is contained in a flame-resistant housing. This 90 degree M12 to RJ45 adapter can be used with Cat5e Industrial Ethernet cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.