M12 to RJ45 Ethernet Cable, M12 RJ45 Patch Cord, 4 Position, D-Coded Male, 1 Meter

  • Mfr # ASI-M12-RJ45-11101

  • Zoro # G411376210


product price:  $17.89
/ea

Key Features

Outside Dia.
1 in
Jacket Color
Black
Item - Data Cable
M12 To RJ45 Adapter
Spool Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI-M12-RJ45-11101
Zoro #
G411376210
UPC #
810009762607
Country of Origin
China

Dimensions

Outside Dia.
1 in
Spool Length
6 in

Details

Jacket Color
Black
Item - Data Cable
M12 To RJ45 Adapter

Description

ASI-M12-RJ45-11101 is a 1 meter M12 to RJ45 ethernet cable with a M12 4-pin connector, d-coded and a male RJ45 connector. The RJ45 connector is shielded and the Cat5e cable is single foil twisted pair with a black PUR jacket. It is rated at 24 AWG wire. Both the M12 and RJ45 patch cable connectors have a molded black TPU strain relief. This 1 meter M12 to RJ45 Ethernet patch cord is ideal for industrial Ethernet applications such as in machinery, assembly lines and other manufacturing applications where industrial grade Cat5e network cable is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.