
Miniature Circuit Breaker, NDB2 Series, 50A, 3 Pole, 480V AC, 10kA, C Curve
Mfr # NDB2-63C50-3
Zoro # G711376248
product price:Â $34.39
/eaKey Features
Series
NDB2
AC Voltage Rating
480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDB2-63C50-3
Zoro #
G711376248
UPC #
813101023737
Country of Origin
China
Dimensions
Width
52.8 mm
Depth
60.1 mm
Height
81.5 mm
Details
Item
Miniature Circuit Breaker
Series
NDB2
Amps
50A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
C
Description
NDB2-63C50-3 is a DIN rail circuit breaker, MCB mini circuit breaker, 50 amp MCB, three pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 Vac circuits. Features include 54 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C50-3 is a 50 amp MCB DIN rail circuit breaker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.