Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Receptacle, 120 V

  • Mfr # IMACPGFI02

  • Zoro # G809769204


product price: $64.35
/ea

Key Features

Power Required
120 V
Amps
15A
Mounting
Din Rail
Voltage
120V
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMACPGFI02
Zoro #
G809769204
UPC #
813101020071
Country of Origin
United States

Dimensions

Height
4.9 in
Width
2.45 in
Overall Height
4.9 in
Overall Depth
2.85 in
Overall Width
2.4 in

Details

Item
Mounting Receptacle
Power Required
120 V
Amps
15A
Mounting
Din Rail
Voltage
120V
Mounting Style
DIN Rail
Input Circuit Voltage - Maximum
120 V
Wire Connection Type
Screw Clamp
Current Rating
15 A
Connector Type
GFCI Outlet
Product Type
Mounting Receptacle
Input Circuit Current - Maximum
15 A

Description

Mounting Receptacle, Power Required 120 V, D-Sub Connector Number of Pins Not Applicable, Current Rating 15 A, Mounting Style DIN Rail, Connector Type GFCI Outlet, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.