Zoro Homepage

Mounting Receptacle, 125V AC

  • Mfr # IMACP01-CB5

  • Zoro # G509984860


product price: $44.89
/ea

Key Features

Power Required
125V AC
Features
Shielded AC Outlet Socket
Height
2.65 in
Width
1.39 in
Mounting
Din Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMACP01-CB5
Zoro #
G509984860
UPC #
810009762621
Country of Origin
United States

Dimensions

Height
2.65 in
Width
1.39 in
Overall Depth
3.62 in
Overall Height
2.6 in
Overall Width
1.3 in

Details

Item
Mounting Receptacle
Power Required
125V AC
Features
Shielded AC Outlet Socket
Mounting
Din Rail
Amps
5A
Mounting Style
DIN Rail
Input Circuit Current - Maximum
5 A
Input Circuit Voltage - Maximum
125 V AC
Wire Connection Type
Screw Clamp
Current Rating
15 A
Product Type
Mounting Receptacle
Connector Type
AC Outlet

Description

Mounting Receptacle, Power Required 125V AC, Features Shielded AC Outlet Socket, D-Sub Connector Number of Pins Not Applicable, Current Rating 15 A, Mounting Style DIN Rail, Connector Type AC Outlet, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.