Zoro Homepage

Mounting Receptacle, 125V AC

  • Mfr # IMACP01

  • Zoro # G109769201


product price: $30.95
/ea

Key Features

Power Required
125V AC
Includes
Metal Support Bracket
Features
2-Level Terminal Blocks
Height
2.65 in
Mounting
Din Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMACP01
Zoro #
G109769201
UPC #
810009762621
Country of Origin
United States

Dimensions

Height
2.65 in
Width
1.39 in
Overall Width
1.4 in
Overall Height
2.7 in
Overall Depth
3.62 in

Details

Item
Mounting Receptacle
Power Required
125V AC
Includes
Metal Support Bracket
Features
2-Level Terminal Blocks
Mounting
Din Rail
Mounting Style
DIN Rail
Input Circuit Current - Maximum
15 A
Input Circuit Voltage - Maximum
125 V AC
Product Type
Mounting Receptacle
Wire Connection Type
Screw Clamp
Connector Type
AC Outlet
Current Rating
15 A

Description

Mounting Receptacle, Includes Metal Support Bracket, Power Required 125V AC, Features 2-Level Terminal Blocks, D-Sub Connector Number of Pins Not Applicable, Current Rating 15 A, Mounting Style DIN Rail, Connector Type AC Outlet, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.