Panel Mount Ethernet Port, RJ45 to RJ45 Right Angle RJ45 On Rear

  • Mfr # ASICPICRJ45RA

  • Zoro # G111376220


product price:  $15.99
/ea

Key Features

Color
Black
Height
1.01 in
Width
1.01 in
Length
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASICPICRJ45RA
Zoro #
G111376220
UPC #
810009763918
Country of Origin
China

Dimensions

Height
1.01 in
Width
1.01 in
Length
1.46 in

Details

Color
Black
Item
Ethernet Port

Description

ASICPICRJ45RA is a IP67 RJ45 that is a RJ45 bulkhead connector. This bulkhead mount waterproof Ethernet connector is shielded and has gold-plated female to female RJ45 Ethernet connectors on both sides. This waterproof bulkhead or through panel RJ45 connector has a right angle internal RJ45 connecter. This RJ45 bulkhead connector measures 37mm long, front mounts through a 20.8 mm diameter hole that is 7 mm or thinner. It secures to the panel with the included locknut. When this IP67 RJ45 Connector is used with the Quick-Lock cover of the ASICPICPC Protection Cap, Sold Separately provides weather-tight protection against dust, debris, and liquid immersion, thus meeting IP 67, NEMA 6 and 6P protection ratings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.