Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PR005 DIN Rail 1 Meter, 39.37 in length, 10PK

  • Mfr # PR005-1M

  • Zoro # G111376282


product price: $73.29
/pk 10, $7.33/ea

Key Features

Height
0.59 in
Length
39.37 in
Width
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR005-1M
Zoro #
G111376282
UPC #
810009763185
Country of Origin
China

Dimensions

Height
0.59 in
Length
39.37 in
Width
1.26 in

Details

Item
DIN Rail

Description

35mm X 7.5mm Slotted Steel DIN Rail, 1 Meter Length, 10/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.