Zoro Homepage

ASI, RovalSurface Mounted Sanitary Waste Receptacle

  • Mfr # 20852

  • Zoro # G508661274


product price: $62.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20852
Zoro #
G508661274
UPC #
707022311953
Country of Origin
China

Description

Sanitary Waste Receptacle - Surface Mounted Roval TM Collection Surface Mounted Sanitary Waste Receptacle shall hold 1 gallon of waste material. Cabinet full top cover shall be drawn seamless and receptacle body shall be formed seamless and shall have bowed front face and gently radiused front vertical edges to provide added strength and complimentary appearance for modern washroom aesthetics. Full top door shall be 22 gauge type 304 stainless steel alloy 18-8 with satin finish and shall be attached to the cabinet at back with a concealed full-width 9/64 inch diameter heavy-duty stainless steel multi-staked piano hinge. Structural assembly of body and door components shall be of welded construction. Unit shall be 22 gauge type 304 stainless steel alloy 18-8 with satin finish and shall have contoured cover finger lift relief and be protected during shipment with PVC film that is easily removable after installation. Receptacle full top edge is hemmed with return to inside for user and service safety. Receptacle shall have no exposed fastening devices or spot-welded seams. Receptacle shall be screw mounted to wall or partition through concealed keyhole slots provided through rear panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.