This item is Discontinued.

This item is Discontinued.
Roval Surface Mounted Dual Sanitary Dispenser Free Operation - (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204684-9-F
- Zoro #
- G408436590
- UPC #
- -
- Country of Origin
- China
Description
Roval surface mounted dual sanitary dispenser free operation roval surface mounted dual sanitary napkin and tampon dispenser holds 31 napkins and 22 tampons. Door is constructed of 18 gauge type 304 satin finish stainless steel, with two flush tumbler locks. Free operation. Coins are emptied from locked collection boxes and require a different key than door key for added security. A weight is supplied for each tract to ensure even product dispensing. Indicator displays empty condition and blcoks coin slot when product is depleted. Dimensions: 16-27/32w x 5-1/2d x 27-1/4h. napkins opening: 4-1/4 x 3 x 1-1/8 108mm x 76mm x 29mm 15 capacity stayfree no. 4 guards no's. 247, or 147 kotex no's. 704,707,07010, 07040, 07045, 07300, 07320 pure-nat no. M-4 modess no. 4 tampons opening: tube size 3/4 dia. X 5-1/4 19mm x 134mm 23 capacity tampax modess tampons
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.