SaniNapkin/TamponDispenser, 26"H, 50Cap, SS
- Mfr # DISP-OWMS-2
- Zoro # G513765783
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Includes
Hardware
Operation Type
Coin Free
Tampon Capacity
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DISP-OWMS-2
- Zoro #
- G513765783
- UPC #
- 00860052001208
- Country of Origin
- China
Dimensions
- Overall Height
- 26 in
- Overall Width
- 14 in
- Overall Depth
- 6 in
Description
Sanitary Napkin and Tampon Dispenser, Color Silver, Operation Type Coin Free, Compatible with Manufacturer Model Number AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500, Material Stainless Steel, Sanitary Napkin Capacity 50, Includes Hardware, Tampon Capacity 50, Overall Height 26 in, Overall Width 14 in, Overall Depth 6 in, Product Type Sanitary Napkin and Tampon Dispenser, Compatible with Grainger Part Number 822EC5, 822EC6, 852R32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.