Shop ASI
See all product information
Create Account
Roval Surface Mounted Toilet Seat Cover Dispenser -
- Mfr # 20477-SM
- Zoro # G108445694
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Capacity
250 seat covers
Dispenser Material
stainless steel
Dispenser Color
satin finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20477-SM
- Zoro #
- G108445694
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Toilet Seat Cover Dispenser
- Capacity
- 250 seat covers
- Dispenser Material
- stainless steel
- Dispenser Color
- satin finish
Description
Roval surface mounted toilet seat cover dispenser roval surface mounted seat cover dispenser holds 250 seat covers. Fabricated of 20 gauge type 304 stainless steel with a satin finish. Dimensions: 15-3/4w x 2-3/8d x 11h.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.