Zoro Homepage

Single Sided Multi Tap Connector 6-3/0 AWG 4 Port, 600 Volt, Black Insulation

  • Mfr # AICS3-0-4

  • Zoro # G011376252


product price: $34.29
/ea

Key Features

Finish
Plastisol
Color
Black
Max. Voltage
600V
Material
6061-T6 Aluminum Alloy
Height
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AICS3-0-4
Zoro #
G011376252
UPC #
810009760719
Country of Origin
China

Dimensions

Height
1.63 in
Width
1.79 in
Length
2.99 in

Details

Item
Single Sided Multi Tap Connector
Finish
Plastisol
Color
Black
Max. Voltage
600V
Material
6061-T6 Aluminum Alloy
Maximum Voltage
600 V

Description

AICS3-0-4 electrical multi-tap connector has 4 ports and accepts 6 to 3/0 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. It is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.