Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless C-Fold / Multifold Towel Dispenser

  • Mfr # 0210

  • Zoro # G508595807


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Dispenser Material
Stainless Steel
Color
Stainless
Automatic/Manual
Manual
Height
14-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0210
Zoro #
G508595807
UPC #
707022109833
Country of Origin
United States

Dimensions

Height
14-1/2 in
Depth
4 in
Width
11 in

Details

Dispenser Operation
Pull
Dispenser Material
Stainless Steel
Color
Stainless
Automatic/Manual
Manual

Description

Wall mountable - space saving22 gauge stainless steel, with #4 satin finishDispenses 400 C-Fold or 525 Multi-Fold paper towels sold separately
  • Piano hingeTamper-proof top with tumble lock
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.