Surface Mounted Toilet Seat Cover Dispenser Satin Stainless Steel

  • Mfr # 0477-SM

  • Zoro # G608657818


product price:  $62.44
/ea

Key Features

Dispenser Material
Stainless Steel
Dispenser Color
Satin
Dispenser Height
11/1/2004
Dispenser Width
15-3/4
Dispenser Depth
2/5/2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0477-SM
Zoro #
G608657818
UPC #
707022311922
Country of Origin
United States

Dimensions

Dispenser Height
11/1/2004
Dispenser Width
15-3/4
Dispenser Depth
2/5/2008

Details

Dispenser Material
Stainless Steel
Dispenser Color
Satin

Description

Surface Mounted Seat Cover Dispenser shall hold and dispense 250 standard single or half-fold paper toilet seat covers contained in supply box and shall have cabinet fabricated of alloy 18-8 stainless steel, type 304, 22 gauge; all exposed surfaces shall have No 4 satin finish protected during shipment with a plastic PVC film which shall be easily removable after installation. Cover dispensing slot shall have a fully deburred flat edge for snag-free dispensing and user safety. Structural assembly of body and door components shall be of welded construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.