Shop ASI
Create Account
Surface Mounted Twin 9 in. Jumbo Roll Toilet Tissue Dispenser, Stainless Steel
- Mfr # 40
- Zoro # G424189104
product price:Â
$
294.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40
- Zoro #
- G424189104
- UPC #
- -
- Country of Origin
- China
Description
Jumbo Roll Toilet Tissue Dispenser Made using type 304 stainless steel for corrosion resistance. Twin 9 in Jumbo Roll Dispenser holds two 9 in diameter rolls of 2-1/4 in or 3 in diameter core. When one roll is depleted, slide panel over to expose other roll. Door cabinet and mounting plate is 18 gauge type 304 stainless steel with a satin finish. Features 2 viewing slots to reveal toilet tissue rolls inside. Includes tumbler lock for security. Specifications Color: Stainless. Width: 20-3/4 in. Depth: 6-1/4 in. Height: 11-1/2 in. Capacity: Two 9 in Rolls. Construction: Stainless Steel. Description: Twin 9 in Jumbo Roll Dispenser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.