Surface Mounted Dual Roll Toilet Tissue Dispenser - 0030
- Mfr # 30
- Zoro # G402538627
product price:Ā
$
132.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
9.55 x 6.24 in
Roll Capacity
Single Roll
Color
STAINLESS STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30
- Zoro #
- G402538627
- UPC #
- 707022311908
- Country of Origin
- China
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 9.55 x 6.24 in
- Roll Capacity
- Single Roll
- Color
- STAINLESS STEEL
- Dispenser Mounting
- Surface Mounted
- For Max Roll Dia
- 5-1/4 Dia
Dimensions
- Dispenser Width
- 9.55 in
- Dispenser Height
- 6.24 in
Description
ASIĀ® SURFACE MOUNTED DUAL ROLL TOILET TISSUE DISPENSERS TOILET TISSUE DISPENSERS HOLD UP TO TWO ROLLS OF TOILET PAPER FOR REDUCED MAINTENANCE. MADE USING TYPE 304 STAINLESS STEEL FOR CORROSION RESISTANCE. DUAL ROLL DISPENSERS HOLD TWO ROLLS UP TO 5-1/4" DIAMETER OR 1,800 SHEETS. TOP ROLL AUTOMATICALLY DROPS IN PLACE WHEN BOTTOM ROLL IS USED UP. INCLUDES THEFT RESISTANT SPINDLES.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.