Zoro Homepage

Terminal Block Interface Module, 125V AC

  • Mfr # 11003

  • Zoro # G309769100


product price: $46.39
/ea

Key Features

Power Required
125V AC
Features
Component Holes
Height
2.56 in
Mounting
Din Rail
Width
1.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003
Zoro #
G309769100
UPC #
813101021399
Country of Origin
United States

Dimensions

Height
2.56 in
Width
1.99 in
Overall Width
3.6 in

Details

Item
Terminal Block Interface Module
Power Required
125V AC
Features
Component Holes
Mounting
Din Rail
Connector Type
D-Sub
Wire Connection Type
Screw Clamp
D-Sub Connector Number of Pins
15
Input Circuit Current - Maximum
2.5 A
Input Circuit Voltage - Maximum
125 V AC
Connector Gender
Female
Current Rating
2.5 A
Mounting Style
DIN Rail
Product Type
Terminal Block Interface Module

Description

Terminal Block Interface Module, Power Required 125V AC, Features Component Holes, Connector Gender Female, D-Sub Connector Number of Pins 15, Current Rating 2.5 A, Mounting Style DIN Rail, Connector Type D-Sub, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.