Zoro Homepage

3/4" - 1-3/4" 9 Pair Precision Parallel Set

  • Mfr # 7607090

  • Zoro # G705912759


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7607090
Zoro #
G705912759
UPC #
-
Country of Origin
China

Description

- Hardened and ground high grade alloy steel.
- Hardness 52-58 HRC.
- 6" length.
- Height specifications consistent within each pair.
- Absolute heights are nominal.
- Supplied in durable molded plastic case.
- Width accuracy: ±0.0008"
- Length accuracy: ±0.0006"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.