0.25in. -28 x 2.5 in. - PT Fine Threaded Hex Cap Screw, 316 Stainless Steel, 400PK

  • Mfr # 0000-114879-400

  • Zoro # G515759056


product price:  $291.99
/pk 400, $0.73/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-114879-400
Zoro #
G515759056
UPC #
600920235386
Country of Origin
China

Details

System of Measurement
Inch

Description

ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -400 Piece Specifications. Fastener Type: Hex Cap Screw. Size: 1/4in-28 x 2 1/2in PT. Diameter/Nominal Size: 1/4in. Length: 2 1/2in. Material: Stainless Steel 316. Finish: Plain Finish No Plating. Thread Pitch: 28. Thread Pitch Type: Fine. Thread Direction: Right. Head Type: Hex. Drive Type: External Hex. Thread Coverage: Partial Threaded. Weight: 15.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.